Learn More
Masterflex™ L/S™ Viton™ FDA-Compliant Pump Tubing
Precision-extruded to provide optimum performance for flow accuracy and repeatability. Masterflex™ L/S™ Viton™ FDA-Compliant Pump Tubing is ideal for applications where FDA and chemical compatibility is needed.
Brand: Masterflex™ 96412-14
Code : XX
Additional Details : Weight : 0.29700kg
Description
Precision-extruded to provide optimum performance for flow accuracy and repeatability. Masterflex™ L/S™ Viton™ FDA-Compliant Pump Tubing is ideal for applications where FDA and chemical compatibility is needed.
- Opaque black tubing
- Resists corrosives, solvents and oils at elevated temperatures
- Good chemical resistance
- Complies with FDA, ADCF
- Supplied 7.6m (25ft.) per pack
Specifications
FDA Viton | |
FH13 and FH30 Peristaltic Pump Tubing | |
1.6 mm | |
25 ft. | |
Tubing Size 14 | |
-25°F | |
Acids, Alkalies, Organic Solvents (Variable, test before using) | |
2.8 to 14mL/min. | |
CO2: 76 to 79; H2: ----; O2: 13 to 15; N2: 4.3 | |
Opaque Black | |
Good | |
205°C |
FDA 21 CFR 177.2600 | |
1/16 in. | |
Thermal-set Rubber, Viton B (67% fluorine) | |
760 cm | |
Similar to Viton (06412) but with FDA compliance. Perfect for food and lab applications where FDA compliance is required. Excellent chemical resistance. Resistant to corrosives, solvents, and oils at elevated temperatures. Low gas permeability. | |
-32°C | |
14 | |
Sterilize by using a circulating hot air oven at 249┬░C (480┬░F) for 16 hours | |
Limited pumping life | |
1 bar | |
400°F |