missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Multi-Channel Large Cartridge Pump Head
Use the cartridges for synchronous, multichannel pumping. MasterFlex™ L/S™ Large Cartridges feature accurate flow rates and adjustable tubing retainers to hold tubing in place.
£139.00 - £199.00
Product Code | Brand | Type | For Use With | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With | Price | Quantity & Availability | |||||
11868463
|
Masterflex™
07519-75 |
Reduced Pulsation Cartridge Pump Head | Precision Tubing |
£199.00
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
11868443
|
Masterflex™
07519-70 |
Cartridge Pump Head | Microbore and Precision Tubing |
£139.00
Each |
Estimated Shipment: 20-05-2025
Log in to see stock. |
|||||
Description
- Designed for use with Masterflex pump head models: 07519-05 and -06
- Set tubing retainers to your tube size and you are ready to pump
- On small cartridges, optimum retention is preset; simply load tubing and start pumping
- Each cartridge accepts microbore and/or L/S precision pump tubing, please refer to table below
- All cartridges have adjustable occlusion which maintains a bi-directional flow variation of 5%
- Tighten occlusion for higher pressures, loosen for longer tubing life
- Combine the input/output of two cartridges to reduce pulsation
- Cartridges are constructed from polycarbonate and glass-filled nylon
Mix small and large cartridges on pump heads that accept both sizes; two small cartridges occupy the same space as one large cartridge
Specifications
Multiple | |
Adjustable | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ Multi-Channel Large Cartridge Pump Head