missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Stainless Steel Rotor Multichannel Pump Head

Product Code. p-8004225
Click to view available options
Flow Rate:
0.045 to 280 mL/min.
1.6 to 2300 mL/min.
Type:
4-channel Pump Head
8-channel Pump Head
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11855571

missing translation for 'mfr': Masterflex™ 0753504

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use this multi-channel pump head for synchronous, multichannel flow from up to 8 channels. MasterFlex™ Multi-channel Stainless Steel Rotor Multichannel Pump Heads are designed for fast tubing changes without removing the pump head.

  • Load pump heads with 1 to 8 cartridges
  • Mix large and small cartridges—one large cartridge occupies the same space as two small one
  • Cartridge heads are available with three or four rollers; the greater the number of rollers, the lower the pulsation in the flow
  • Require drives with a minimum of 
  • 1⁄10hp and a maximum of 600rpm
  • Includes mounting hardware and hex key tool

Specifications

Flow Rate 0.045 to 280 mL/min.
No. of Channels Multiple
No. of Rollers 6
Occlusion Type Fixed
Quantity 1 Each
Roller Material Stainless Steel
Type 4-channel Pump Head
Rotor Material Stainless Steel
Speed 1 to 600 rpm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.