Learn More
Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.
Brand: Masterflex™ 06402-18
179.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Use this tubing for high-temperature food applications. Masterflex™ Norprene™ Food L/S™ Precision Pump Tubing is ideal for the food, dairy and beverage industries. Engineered for long life in peristaltic pump applications.
- Custom extruded to fit Masterflex™ Pumps
- Heat, ozone and UV light resistant
- Non-aging and non-oxidizing
- Superior acid and alkali resistance
- Complies with FDA, 3A, NSF, REACH, RoHS
- Opaque beige
Specifications
Norprene Food Tubing | |
7.9 mm | |
1500 cm | |
-51°C | |
18 | |
3/8 in. | |
Opaque Beige | |
510 mm |
Autoclavable | |
Silicone | |
Ideal for the food, dairy and beverage industries | |
Acids, Alkalies | |
3.8 to 2300mL/min. | |
6.7 m | |
15 psi | |
135°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.