Learn More
Masterflex™ L/S™ Fixed-Speed Drive, 230 VAC/50 Hz Models
Deliver consistent, repeatable flow rates with these drives. Masterflex™ L/S™ Fixed-speed Drive are stackable and ideal for lab, field or process feed applications. Select from seven speeds based on flow rate or number of heads required.
Brand: Masterflex™ 07542-60
Code : A0
Additional Details : Weight : 3.60000kg
Description
Drives accept five different pump head types: Standard, Easy-Load™, Easy-Load™ II, Easy-Load™ 3 and Cartridge pump heads.- Lighted power switch on front of drive confirms that pump is running
- Motors are UL- and cUL-listed and CE-compliant
- 230 VAC models include IEC320/CEE22 socket
- Drives are shipped with country-specific cord/plug assembly
- Painted steel housing is IP22-rated
- Drive is protected from water falling vertically
- Drive speed may vary ±15%, subject to fluctuations in line voltage and frequency
Specifications
230 VAC <1/25 hp <70 w | |
IEC320/CEE22 Socket | |
15.2 cm | |
±15% | |
<70 w |
3 to 241.67 mL/min. | |
118 mm | |
134 mm | |
Pump Drive | |
50 rpm |