missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ PharmaPure™ L/S™ High Performance Precision Pump Tubing

Protect fluid purity with PharmaPure™ tubing. Masterflex™ PharmaPure™ L/S™ High Performance Precision Pump Tubing features ultra-low spallation, ideal for sensitive and costly fluids and for filtration applications.

Brand:  Masterflex™ 06435-15

 View more versions of this product

Product Code. 11876753

  • £372.00 / Each
Estimated Shipment: 21-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For applications involving pressure, suction lift, viscous fluids or long tubing life
  • Thicker wall compared to precision pump tubing
  • Flow ranges are approximate, calculated under the following conditions: 0psig at inlet, 0.5psig at outlet; water temperature at 72°F (22°C)
  • Nontoxic and non-hemolytic with excellent biocompatibility
  • Long life under pressure up to 60 psi (4 bar)
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria
  • FDA compliant
  • Pharmaceutical biotech, and food applications
  • Opaque off-white
  • Not recommended for use in L/S High-Performance pump heads
Specifications

Specifications

Pump Tubing
4.8 mm
760 cm
-51°C
1.7 to 1000mL/min.
Low
40 psi
132°C
Autoclavable
PharmaPure
pharmaceutical, biotech and food applications
15
8.8 m
Opaque Off-white
660 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers