Learn More
Masterflex™ PharMed™ BPT I/P™ Precision Pump Tubing
Use this pump tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ PharMed™ BPT I/P™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
£328.00 - £405.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | PharMed BPT |
Overall Length (Metric) | 760 cm |
For Use With (Application) | For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples. |
Min. Operating Temperature (Metric) | -51°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
11866683
|
Masterflex™
06508-26 |
26 |
£405.00
Each |
Estimated Shipment: 28-07-2025
Log in to see stock. |
||||||
11876683
|
Masterflex™
06508-73 |
73 |
£328.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
11886683
|
Masterflex™
06508-82 |
82 |
£396.00
Each |
Estimated Shipment: 21-05-2025
Log in to see stock. |
||||||
Description
Use this pump tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ PharMed™ BPT I/P™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
Autoclavable | |
760 cm | |
-51°C | |
Opaque Beige | |
132°C |
PharMed BPT | |
For cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples. | |
1 Ea. | |
660 mm Hg | |
Pump Tubing |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.