Learn More
Masterflex™ Polycarbonate Housing Standard Pump Head
Use this pump head for fluid transfer applications requiring high accuracy and repeatability. Masterflex™ Polycarbonate Housing Standard Pump Heads are precision molded to accommodate a single size of tubing.
Brand: Masterflex™ 07016-21
Code : XX
Additional Details : Weight : 0.40800kg
Description
Use this pump head for fluid transfer applications requiring high accuracy and repeatability. Masterflex™ Polycarbonate Housing Standard Pump Heads are precision molded to accommodate a single size of tubing.
- Choose Standard pump head for precision tubing for common fluid transfer applications or Standard pump head for high-performance precision tubing for better pressure generation, suction lift, and the ability to pump viscous fluids
- Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability
- The –52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
- Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
- Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services
- Includes: tubing loading key, single-channel mounting hardware, and a 15" (38-cm) length of silicone pump tubing
Specifications
0.8 mL/min. | |
Tubing loading key, single-channel mounting hardware, and a 15 in. length of silicone pump tubing | |
1 | |
Fixed | |
7.6 cm | |
1 Each | |
L/S 16 | |
Stainless Steel | |
Polycarbonate |
For fluid transfer applications requiring high accuracy and repeatability | |
07016-21 | |
3 | |
6.4 cm | |
7 cm | |
Stainless Steel | |
Standard Pump Head | |
1 to 600 rpm |