missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Polyethylene Pulse Dampener
Eliminates virtually all pulsation in output flow. MasterFlex™ Polyethylene Pulse Dampener features a polyethylene body. Five pair of fittings and PTFE-pipe thread tape are included.
Brand: Masterflex™ 07596-20
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Dampener connections: 1/8 in. NPT(F)
- Dead volume: 190mL
- Max pressure: 60psi (4.3 bar)
Specifications
For all Masterflex L/S™ sizes, I/P™ 26, nominal from 1/16 to 3/8 in. I.D. tubing, Fits Tubing I.D. x NPT(M) Thread | |
Polyethylene | |
Pulse Dampener |
Five pair of fittings and PTFE-pipe thread tape | |
1 Each | |
60 psi |