missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Single-Channel Polycarbonate Housing Standard Pump Head

Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.

Brand:  Masterflex™ 07016-20

 View more versions of this product

Product Code. 11705168

  • £337.00 / Each
Estimated Shipment: 12-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use the pump heads for common fluid transfer applications requiring accuracy and excellent repeatability. MasterFlex™ Single-channel Polycarbonate Housing Standard Pump Heads are perfect for space-limited applications and easy to integrate into your OEM applications.

  • High-precision economical pump head for precision tubing
  • Standard heads are precision molded to accommodate a single size of tubing
  • Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors
  • CRS offers economy, while SS offers better chemical resistance and durability
  • The 52 models with opaque black polyphenylene sulfide (PPS) housing and SS rotors offer the best overall chemical resistance
  • Pump head is compact and simple in design with same side tubing entry/exit
  • Standard heads are compact and easy to integrate into your OEM applications
Specifications

Specifications

7.6 H x 7 W x 6.4 cm D
For fluid transfer applications requiring high accuracy and repeatability
1
Fixed
7.6 cm
1 Each
L/S tubing
Standard Pump Head
1 to 600 rpm
0.8 to 480 mL/min.
Tubing loading key, single-channel mounting hardware, and a 15 in. (38cm) length of Silicone pump tubing
3
6.4 cm
7 cm
Cold-rolled Steel
16
Cold-rolled Steel
Polycarbonate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers