Learn More
Masterflex™ L/S™ Platinum-Cured Silicone Pump Tubing, spooled
Reduce scrap with spooled tubing. Masterflex™ L/S™ Platinum-Cured Silicone Pump Tubing features a smooth surface and low protein binding levels, ideal for pharmaceutical, biotechnology, peristaltic pumping and food applications.
Brand: Masterflex™ 96403-18
Code : NEW
Additional Details : Weight : 5.00000kg
Description
Spooled pump tubing provides continuous lengths of pump tubing on convenient, manageable spools that are easy to transport and require less storage space than the equivalent amount of individual tubing coils.- Ensure that you always have enough tubing on hand
- Slightly greater clarity
- Preferred by pharmaceutical and biotechnology industries
- Fewer potential leachables
- USP Class VI
- FDA compliant
Specifications
Pump Tubing | |
Platinum-cured Silicone | |
Pharmaceutical and biotechnology industries | |
1 Ea. | |
3.8 to 2300 mL/min. | |
40 psi | |
230°C |
7.9 mm | |
12200 cm | |
-50°C | |
18 | |
3/8 in. | |
510 mm Hg |