missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Transfer Tubing
Masterflex™ Transfer Tubing is ideal for general laboratory use.
Brand: Masterflex™ 96880-10
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Cole Parmer Masterflex Transfer Tubing is ideal for general laboratory use.
- Ideal for general-purpose, single-use, and extended fluid path applications
- Offer long life and won't age or oxidize
- Fits tightly to glass and metal
- Bends to small radius curves
- Nontoxic
- FDA compliant and made according to GMP
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory approvals to match unique applications
Specifications
Masterflex Transfer Tubing | |
0.25 in. | |
0.375 in. | |
0.063 in. | |
-46°C | |
165°F |
Autoclavable | |
PharMed | |
25 ft. | |
51°F | |
Opaque | |
73°C |