missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ BioPharm Plus™ L/S™ High Performance Precision Pump Tubing, Platinum-Cured Silicone
Use this tubing for pharmaceutical, biotechnology, peristaltic pumping and food applications. Masterflex™ BioPharm Plus™ L/S™ High Performance Precision Pump Tubing, platinum-cured silicone features a thicker wall compared to Precision pump tubing.
Brand: Masterflex™ 96440-24
This item is not returnable.
View return policy
Description
Choose BioPharm Plus™ Platinum-Cured Silicone Tubing for purity, flexibility and longer tubing life. Ideal for pharmaceutical and biotechnological applications.- Best choice for applications involving pressure, suction lift, viscous fluids or long tubing life
- Provides longer life than other platinum and peroxide silicone tubing formulations
- Manufactured according to Good Manufacturing Practices (GMP)
- Longer tubing life means less tubing changes and maintenance requirements
- Complies with USP Class VI, EP, FDA, 3A, REACH, RoHS, ADCF
- Excellent biocompatibility and low absorption
- Very low extractable; weather, ozone, corona, radiation resistant
- Excellent heat resistance, low compression set, odorless, nontoxic
- Translucent
- Sterilize by autoclave, gamma radiation or ethylene oxide
Specifications
Pump Tubing | |
6.4 mm | |
762 cm | |
-59°C | |
24 | |
1/4in. | |
Translucent | |
660 mm |
Autoclavable | |
BioPharm (Platinum-cured Silicone) | |
pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
1 Each | |
2.8 to 1700mL/min. | |
8.8 m | |
40 psi | |
232°C |