missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Brand:  Masterflex™ 96419-13

Code : A0

Additional Details : Weight : 0.17100kg

 View more versions of this product

Product Code. 11739799

  • £66.35 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Cole-Parmer™ Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Tubing is custom extruded to fit Masterflex™ pumps. Use this long life tubing for pharma and bioprocess applications. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.
  • Heat sealable and weldable
  • Exceptional tensile and tear strength
  • Long pump life when compared to silicone or many other TPE tubings
  • Manufactured according to GMP
  • Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications

Specifications

Pump Tubing
0.8 mm
760 cm
-50°C
13
1/16in.
Low
40 psi
135°C
Autoclavable
Puri-Flex
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
1 Each
0.06 to 36mL/min.
8.8 m
Translucent
660 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers