missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Brand:  Masterflex™ 96419-14

 View more versions of this product

Product Code. 11749799

  • £82.85 / Each
Estimated Shipment: 20-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Cole-Parmer™ Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.

Tubing is custom extruded to fit Masterflex™ pumps. Use this long life tubing for pharma and bioprocess applications. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.
  • Heat sealable and weldable
  • Exceptional tensile and tear strength
  • Long pump life when compared to silicone or many other TPE tubings
  • Manufactured according to GMP
  • Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications

Specifications

Pump Tubing
0.06 in.
Puri-Flex
14 mm
760 cm
-50°C
14
1/16in.
Low
40 psi
135°C
Autoclavable
1.6 mm
0.55 in.
24.9 ft.
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses
1 Each
0.21 to 130mL/min.
8.8 m
Translucent
660 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers