Learn More
Masterflex™ Puri-Flex™ L/S™ Translucent Precision Pump Tubing
Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.
Brand: Masterflex™ 96419-25
84.39 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Description
Use this tubing for cell and tissue culture work, pharmaceutical biotech and general-purpose lab uses requiring high performance and long life. Cole-Parmer™ Masterflex™ Puri-Flex™ L/S™ Precision Pump Tubing is deal for high-purity applications requiring no contact with animal-derived components.
Tubing is custom extruded to fit Masterflex™ pumps. Use this long life tubing for pharma and bioprocess applications. Translucent tubing with a smooth surface, features good biocompatibility and low gas permeability.- Heat sealable and weldable
- Exceptional tensile and tear strength
- Long pump life when compared to silicone or many other TPE tubings
- Manufactured according to GMP
- Complies with USP Class VI, FDA, 3A, REACH, RoHS, ADCF
- Sterilize: Autoclave, ethylene oxide or gamma irradiation
Specifications
Autoclavable | |
Puri-Flex | |
cell and tissue culture work, pharmaceutical biotech, and general-purpose lab uses | |
1 Each | |
1.7 to 1000mL/min. | |
8.8 m | |
Translucent | |
660 mm | |
Pump Tubing |
4.8 mm | |
760 cm | |
-50°C | |
25 | |
3/16in. | |
Low | |
35 psi | |
135°C |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Your input is important to us. Please complete this form to provide feedback related to the content on this product.