missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing
Excellent biocompatibility for a wide range of applications
Brand: Masterflex™ 96400-24
178.99 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
This item is not returnable.
View return policy
Description
Excellent biocompatibility for a wide range of applications
- Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
- Regulatory Approvals to match your unique application
- Always in stock — most formulations and sizes available to ship same day
- Economical tubing with a longer tubing life
Specifications
USP Class VIFDA 21 CFR 177.2600 Exceeds 3A sanitary standards European Pharmacopoeia (EP) | |
1/4 in. | |
Silicone | |
24 mm | |
760 cm | |
-40°C | |
3 to 1800mL/min. | |
8.8 m Water | |
CO2: 25,147, O2: 4715, N2: 2284 | |
100°C |
Autoclavable | |
6.4 mm | |
0.94 in. | |
25 ft. | |
Pharmaceutical, biotechnology, peristaltic pumping, and food applications | |
24 | |
0.25 in. | |
29 ft. Water | |
Translucent | |
Pump Tubing |
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
11Hours
15Minutes
38Seconds
40
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ L/S™ Peroxide-Cured Silicone High-Performance Precision Pump Tubing > High-Performance Precision Silicone (peroxide) Tubing, L/S 24, 25 ft.
Spot an opportunity for improvement?Share a Content Correction