missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ Chemical L/S™ High Performance Precision Pump Tubing

Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ High Performance Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.

£270.00 - £293.00

Specifications

Certifications/Compliance ADCF; FDA; Non-DEHP; Non-Phthalate; RoHS
Material Versilon 2001
Overall Length (Metric) 1520 cm
For Use With (Application) chemical, food, beverage and pharmaceutical applications
Min. Operating Temperature (Metric) -77°C
View More Specs

Products 2
Product Code Brand Tubing Size Price Quantity & Availability  
Product Code Brand Tubing Size Price Quantity & Availability  
11878542
View Documents
Masterflex™
06475-15
15
£270.00
Each
Estimated Shipment: 29-07-2025
to see stock.
Add to basket
 
11888542
View Documents
Masterflex™
06475-24
24
£293.00
Each
Estimated Shipment: 15-05-2025
to see stock.
Add to basket
 
Description

Description

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Compatible with aggressive chemicals
  • Applications: Chemical, food, beverage, and pharmaceutical applications
  • Excellent chemical resistance, low extractability, low gas permeability, plasticizer free, translucent
Specifications

Specifications

ADCF; FDA; Non-DEHP; Non-Phthalate; RoHS
1520 cm
-77°C
Acids, Organic Solvents
Translucent
57°C
Versilon 2001
chemical, food, beverage and pharmaceutical applications
1 Each
Low
40 psi
Pump Tubing
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Masterflex™ Tygon™ Chemical L/S™ High Performance Precision Pump Tubing

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.