missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing
Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.
£170.00 - £491.00
Specifications
Product Type | Pump Tubing |
---|---|
Material | Tygon |
Overall Length (Metric) | 1500 cm |
For Use With (Application) | chemical, food, beverage and pharmaceutical applications |
Min. Operating Temperature (Metric) | -77°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11808532
|
Masterflex™
06475-13 |
13 |
£170.00
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
11818532
|
Masterflex™
06475-14 |
14 |
£304.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11828532
|
Masterflex™
06475-16 |
16 |
£194.00
Each |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
11858542
|
Masterflex™
06475-17 |
17 |
£341.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
11868542
|
Masterflex™
MFLX06475-18 |
18 |
£313.00
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||||
11848542
|
Masterflex™
06475-25 |
25 |
£491.00
Each |
Estimated Shipment: 23-10-2024
Log in to see stock. |
|||||
Description
Use this tubing for chemical, food, beverage and pharmaceutical applications. Masterflex™ Tygon™ Chemical L/S™ Precision Pump Tubing offers low extractability and gas permeability and excellent chemical compatibility in a clear, flexible peristaltic pump tube.
Tubing is custom Extruded to fit Masterflex™ pumps. Engineered for long life in peristaltic pump applications. Transparent for easy flow monitoring and plasticizer-free to protect fluid purity. Compatible with many challenging fluids including concentrated acids, strong bases and organic solvents.- Complies with FDA 21 CFR 175.300, REACH, RoHS, ADCF
- Best chemical resistance of Tygon formulations
- Plasticizer-free with low gas permeability
- Compatible with aggressive chemicals, including MEK.
- Outstanding chemical resistance. Withstands acetone, DMSO, ketones and more
- Cost-effective alternative to fluoropolymers or fluoroelastomers
- FDA compliant
Specifications
Pump Tubing | |
1500 cm | |
-77°C | |
Acids, Alkalies, Organic Solvents | |
Translucent |
Tygon | |
chemical, food, beverage and pharmaceutical applications | |
1 Each | |
Low | |
57°C |