missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL Pump Tubing
Longest life of all Tygon™ formulations
£205.00 - £240.00
Specifications
Product Type | Pump Tubing |
---|---|
Material | Tygon E-LFL |
Min. Operating Temperature (Metric) | -46°C |
MaxOperatingTempMetric | 74°C |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
15382600
|
Masterflex™
06447-13 |
13 |
£205.00
Pack of 8 |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
15142846
|
Masterflex™
06449-34 |
34 |
£240.00
30m |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Pump Tubing | |
Tygon E-LFL | |
-46°C | |
74°C |