missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL Pump Tubing
Pump at continuous pressures up to 40 psi. Masterflex™ Tygon™ E-LFL Pump Tubing is nontoxic and nonhemolytic with excellent biocompatibility. Provides longer life with peristaltic tubing pumps.
£264.00 - £356.00
Specifications
Product Type | Pump Tubing |
---|---|
Autoclavable | Autoclavable |
Material | Tygon E-LFL |
Overall Length (Metric) | 762 cm |
For Use With (Application) | For general laboratory use, provides longer life with peristaltic tubing pumps |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
12873383
|
Masterflex™
06440-16 |
16 |
£356.00
1 roll |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
12813393
|
Masterflex™
06440-24 |
24 |
£264.00
1 roll |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
12853393
|
Masterflex™
06440-36 |
36 |
£309.00
1 roll |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||||
Description
Pump at continuous pressures up to 40 psi. Masterflex™ Tygon™ E-LFL Pump Tubing is nontoxic and nonhemolytic with excellent biocompatibility. Provides longer life with peristaltic tubing pumps.
- High-performance pump tubing for challenging applications
- Longest life of all Tygon formulations
- Low extractables and low gas permeability
- Long life, fits tightly to glass and metal, bends to small radius curves, nontoxic, and transparent
- USP Class VI, European Pharmacopeia (EP 3.2.9), FDA 21 CFR
- 175.300, EU Food, REACH (non-DEHP) Compliant, RoHS Compliant, ADCF Compliant
- Temperature range: -51 to 165°F (-46 to 74°C)
- Sterilize by ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi (1 bar)
- After autoclaving, dry at no more than 150°F (66°C) for 2 to 2
Specifications
Pump Tubing | |
Tygon E-LFL | |
For general laboratory use, provides longer life with peristaltic tubing pumps | |
1 Each | |
Transparent | |
74°C |
Autoclavable | |
762 cm | |
-46°C | |
Yes | |
140 mbar |