Learn More
Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing
Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.
£88.10 - £314.00
Specifications
Certifications/Compliance | FDA 21 CFR 175.300 |
---|---|
Autoclavable | Autoclavable |
Material | Thermoplastic PVC |
Overall Length (English) | 50 ft. |
Overall Length (Metric) | 1520 cm |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11765128
|
Masterflex™
06401-13 |
13 |
£88.10
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
11775128
|
Masterflex™
06401-14 |
14 |
£147.00
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
11785128
|
Masterflex™
06401-16 |
16 |
£133.00
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||||
11705138
|
Masterflex™
06401-17 |
17 |
N/A
|
N/A | |||||
11715138
|
Masterflex™
06401-18 |
18 |
£314.00
Each |
Estimated Shipment: 20-02-2025
Log in to see stock. |
|||||
11745108
|
Masterflex™
06401-25 |
25 |
£211.00
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
Description
Use this Tygon™ tubing for applications involving fuels and industrial lubricants. Masterflex™ Tygon™ Fuel & Lubricant L/S™ High Performance Precision Pump Tubing is ideal for transferring hydrocarbons, gasoline, kerosene, heating oils, cutting compounds and glycol based coolants.
- Tubing resists most hydrocarbons, embrittlement and swelling
- Specially formulated to transport hydrocarbons, petroleum products and distillates
- Thermoplastic
- PVC-based material with plasticizer
- Firm (stiff) material
- Ozone- and UV-resistant
- Low extractability
- Translucent yellow
- Low gas permeability
- High dielectric constant
- Don’t use with strong acids and alkalies and sterilization is not recommended
Specifications
FDA 21 CFR 175.300 | |
Thermoplastic PVC | |
1520 cm | |
-37°C | |
Translucent Yellow | |
Pump Tubing |
Autoclavable | |
50 ft. | |
Transferring Hydrocarbons, Gasoline, Kerosene, heating Oils, cutting compounds and Glycol based coolants | |
CO2: 360, H2: 97, O2: 80, N2: 40 | |
74°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.