Learn More
Thermo Scientific™ Matrix™ 0.5mL ScrewTop Tubes in Barcoded Latch Racks

Get reliable sample tracking at low temperatures, including vapor phase Liquid Nitrogen with these 0.5mL ScrewTop Tubes in barcoded latch racks.
Brand: Thermo Scientific™ 3744PIN
340.01 GBP valid until 2025-03-21
Use promo code "24111" to get your promotional price.
305.24 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.5mL ScrewTop Tubes in barcoded latch racks. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. These tubes are packed in our Barcoded Latch Racks that feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well.
Dependable Sample Protection
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy ABS to protect tubes in case of drops
- ScrewTop tubes are compatible with storage down to -196°C
Secure Tracking
- Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
- Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
- 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
- Tube and rack are compatible with Thermo ScientificTM VisionMateTM readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once

Specifications
Clear | |
Pink | |
0.5 mL | |
Polypropylene | |
0.0169 fl oz. |
Screw Top Tube | |
Not Autoclavable | |
V-bottom | |
5 Latch Racks of 96 Tubes | |
Sterile and PCR Ready |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1423202 | Certificate of Processing | 21/03/2025 | 3744PIN |
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.