missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ 0.64 mL ScrewTop Tubes in Barcoded Latch Racks
GREENER_CHOICE

Product Code. 15400004
Click to view available options
Product Type:
Screw Top Tube
Screw Top with White Patch
Color:
Amber
Clear
Closure Color:
Blue
Colorless
Green
Not Included
Pink
Purple
Red
White
Yellow
Fit for Purpose:
Sterile and PCR Ready
missing translation for 'unitSize'
Pack of 480

Product Code. 15400004

missing translation for 'mfr': Thermo Scientific™ 3744BR

Only null left
Add to basket
Edge
Add to basket

Get reliable sample tracking at low temperatures, including vapor phase Liquid Nitrogen with these 0.5mL ScrewTop Tubes in barcoded latch racks.

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL ScrewTop Tubes in barcoded latch racks. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. These tubes are packed in our Barcoded Latch Racks that feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy ABS to protect tubes in case of drops
  • ScrewTop tubes are compatible with storage down to -196°C

Secure Tracking

  • Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
  • 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
  • Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Product Type Screw Top Tube
Closure Color Colorless
Autoclavable Not Autoclavable
Capacity (Metric) 0.64 mL
Bottom Shape V-bottom
Material Polypropylene (Medical Grade)
Packaging 5 Latch Racks of 96 Tubes
Barcode Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable
Product Line Matrix
Sterility Sterile
Closure Included Yes
Closure Material Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring
Capacity (English) 0.0216 fl oz.
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.