missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ 0.5mL ScrewTop Tubes in Barcoded Latch Racks
GREENER_CHOICE

Get reliable sample tracking at low temperatures, including vapor phase Liquid Nitrogen with these 0.5mL ScrewTop Tubes in barcoded latch racks.

Brand:  Thermo Scientific™ 3744BLU-BR

448.58 GBP valid until 2024-12-31
Use promo code "21901" to get your promotional price.


 View more versions of this product

Product Code. 15593714

  • £567.00 / Pack of 480
Estimated Shipment: 12-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.5mL ScrewTop Tubes in barcoded latch racks. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. These tubes are packed in our Barcoded Latch Racks that feature a linear barcode, 2D barcode and human readable rack identification on three sides of the rack. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well.

Dependable Sample Protection
  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy ABS to protect tubes in case of drops
  • ScrewTop tubes are compatible with storage down to -196°C
Secure Tracking
  • Permanent, unique 2D tube barcode is laser-etched on bottom of each tube
  • Racks feature linear barcode, human readable ID and 2D barcode for ultimate sample tracking
  • 2D barcode on tubes allow you to scan and decode tubes all at once without removing them from the rack, and allows data to be associated with each tube
  • Tube and rack are compatible with Thermo Scientific™ VisionMate™ readers
Superior Storage Format
  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at once
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
V-Bottom ScrewTop Tubes
Not Autoclavable
V-bottom
5 Latch Racks of 96 Tubes
Matrix™
Yes
0.0169 fl oz.
Screw Top Tube
Blue
0.5 mL
Polypropylene (Medical Grade)
Tube barcode: Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction; Rack barcode: 2D Datamatrix; Linear EAN Code 128; Human Readable
Sterile
Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers