missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ 2D Barcoded Clear Polypropylene Open-Top Storage Tubes with Installed DuraSeal Septum Seal
GREENER_CHOICE

Store and track sample volumes with these 2D Barcoded Clear Polypropylene Storage Tubes.

Brand:  Thermo Scientific™ 3736

471.99 GBP valid until 2024-12-20
Use promo code "21651" to get your promotional price.


 View more versions of this product

Product Code. 10583245

  • £682.00 / Pack of 960
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Store, track and access samples with ease with Thermo ScientificTM MatrixTM 2D Barcoded Clear Open-Top Storage Tubes with DuraSeal Septum installed. The permanently-installed DuraSeal septum allows easy access to tube contents and enables long-term storage at temperatures down to -150°C. The proprietary barcoding process produces a permanent, high-contrast 2D barcode offering maximum reliability and traceability of compound, biological and genomic samples.

Tracking:
  • A permanently-bonded, unique 2D barcode is laser-etched onto the base of every Matrix 2D barcoded storage tube to securely identify and track samples
  • Corresponding with a laboratory's throughput needs, Thermo Scientific™ VisionMate™ 2D barcode readers instantly decode each tube's 2D barcode
  • A range of VisionMate 2D barcode readers is available to meet your application and throughput needs.
  • Scan the tube into any application or database, or integrate via various methods
  • VisionMate systems are flexible enough to allow 2D barcode data to be integrated into various applications, databases and automated systems
  • Once sample data is stored, user can scan the tube with the database
  • Tracking system includes a "find" feature to instantly access sample information and identify the contents of each storage tube
Superior Storage Rack Design:
  • Matrix 96-format 2D barcoded storage tubes are available in a proprietary specially-designed, stackable, microplate footprint
  • Latch racks save precious space in your freezer, refrigerator, compound store or on the bench top
  • The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
  • The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Stringent Quality Control:
  • Every 2D barcoded storage tube is scanned to guarantee readability
  • Each code is checked against a full database of all previously assigned 2D codes to ensure zero duplicates across the entire line of Matrix 2D barcoded storage tubes
Storage Tracking Solutions for any Laboratory:
  • Custom 2D coding options are available to meet your laboratory's individual database or tracking requirements
  • 2D storage tubes are compatible with Thermo Scientific freezer racks that allow optimal utility of storage space
TRUSTED_SUSTAINABILITY
Specifications

Specifications

500 μL
10 latch racks of 96 tubes/cs.
2D BarCoded
Non-sterile
Polypropylene
w/DuraSeal™ Septum Inserted
Polypropylene
V-bottom
Matrix™
960 Case
16907 fl oz.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers