Learn More
Thermo Scientific™ Matrix™ 2D Barcoded Glass Storage Tubes, Matrix 1.0 mL, 2D barcoded, glass, 5 Latch Racks of 96 tubes/case
Guarantee reliability in lab applications with these 2D barcoded glass tubes in a safe ANSI-footprint latch rack.
Brand: Thermo Scientific™ 3850
821.59 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 1.44000kg
Description
Store and track robust sample volumes with Thermo Scientific™ Matrix™ 2D Barcoded Glass Storage Tubes. The proprietary barcoding process produces a permanent, high contrast 2D barcode, offering maximum traceability of compound, biological and genomic samples. Available with a range of sealing options and used with Thermo Scientific™ VisionMate™ and labeling systems, these barcoded storage tubes can improve a range of sample management needs and workflows.
Secure Tracking- A permanently-bonded,unique 2D barcode is laser-etched onto the base of every Matrix 2D barcoded storage tube to securely identify and track samples
- Corresponding with a laboratory's throughput needs, VisionMate 2D barcode readers instantly decode each tube's 2D barcode
- A range of VisionMate 2D barcode readers are available to meet your application and throughput needs
- Scan the tube into any application or database, or integrate via various methods—the choice is yours
- VisionMate systems are flexible enough to allow 2D barcode data to be integrated into various applications, databases, and automated systems
- Once sample data is stored, just scan the tube using the database
- Find feature to instantly access sample information and identify the contents of each storage tube
Superior Storage Rack Design
- Unlike traditional storage tubes or blocks, Matrix 96-format 2D barcoded storage tubes are available in a proprietary specially-designed, stackable, microplate footprint
- Latch Racks to save precious space in your freezer, refrigerator, compound store or on the bench top
- The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to guarantee readability and each code is checked against a full database of all previously assigned 2D codes to ensure zero duplicates across the entire line of Matrix 2D barcoded storage tubes
- Every storage tube is leak tested to ensure the integrity and security of samples
Storage Tracking Solutions for Any Laboratory
- Glass tubes can be used for storing samples in DMSO, chlorinated solvents and other harsh chemicals and applications where newly synthesized compounds that need to be dried down or lyophylized
- Custom 2D coding options are available to meet your laboratory's individual database or tracking requirements
- 2D storage tubes are compatible with Thermo Scientific freezer racks that allow optimal utilization of storage space
Recommended for:
- Individual sample retrieval
- Instant sample identification
- Secure identification and shipping of archived samples
- Storage of samples
- Tracking of samples
Specifications
2D barcoded | |
Glass | |
2D Barcode | |
5 Case (Latch Racks of 96 Tubes) |
1 mL | |
5 Latch Racks of 96 tubes/case | |
Matrix™ | |
0.0338 fl oz. |