missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ ScrewTop Tri-coded Tubes
GREENER_CHOICEBIOPHARMA

Product Code. 13415868
Click to view available options
Capacity (Metric):
0.64 mL
1.0 mL
1.1 mL
Sterility:
Non-sterile
Sterile
Product Type:
Screw Top Tube
Screw Top with White Patch
Unit Size:
Pack of 480

Product Code. 13415868

Brand: Thermo Scientific™ 3744WP1D

Only null left
Add to basket
Edge
Add to basket

Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes.

Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 0.64 mL  and 1.1 mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.

Dependable Sample Protection

  • Tubes are constructed of virgin class VI medical grade polypropylene
  • ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • ScrewTop Tubes are compatible with storage down to -196°C

Secure Tracking

  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers

Superior Storage Format

  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time

Stringent Quality Control

  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
TRUSTED_SUSTAINABILITY

Specifications

Product Type Screw Top with White Patch
Description V-Bottom ScrewTop Tubes with white patch and linear barcode
Closure Color Colorless
Autoclavable Not Autoclavable
Capacity (Metric) 0.64 mL
Bottom Shape Conical
Material Polypropylene (Medical Grade)
Packaging 5 Latch Racks of 96 Tubes
Well Shape V-bottom
Barcode Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction
Product Line Matrix
Sterility Sterile
Closure Material Virgin Class VI Medical Grade Polypropylene with Virgin Class VI Medical Grade Silicone O-ring
Capacity (English) 0.0216
Dnase Free Yes
Fit for Purpose Sterile and PCR Ready
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.