Learn More
Thermo Scientific™ Matrix™ ScrewTop Tri-coded Tubes
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes.
Brand: Thermo Scientific™ 3740-WP1D
429.35 GBP valid until 2024-12-14
Use promo code "21632" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33.33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21632” to get your promotional price
Description
Securely store precious samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μl and 1.0mL ScrewTop Tubes. Tubes are molded from medical grade resins and feature a permanent, high contrast 2D,1D linear and human readable barcode. These tubes can be ordered to come in racks (barcoded or non-barcoded) or may be purchased in bulk. The tri-coded tubes can be purchased sterile or non-sterile. We also offer tubes with white patch only if your work does not require the 1D linear and human readable code. The 2D screwtop tubes meet a range of manual and automated long term storage needs; barcoded racks make it easy to track the rack as well. Use in combination with Thermo Scientific barcode readers, arrayers and capping equipment.
- Tubes are constructed of virgin class VI medical grade polypropylene
- Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- Screw-top tubes are compatible with storage down to -196ºC
- Permanent, unique 2D barcode is laser-etched on the bottom of each tube
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
Specifications
Screw Top Tube | |
Colorless | |
V-bottom | |
Bulk, 480 Tubes | |
Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction | |
0.0338 fl oz. | |
Sterile & PCR Ready |
V-Bottom ScrewTop Tubes with white patch and linear barcode | |
1.0 mL | |
Polypropylene | |
V-bottom | |
Sterile | |
Yes |