Learn More
Thermo Scientific™ Matrix™ 500μL ScrewTop Tubes



Description
Store samples securely at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 500μL ScrewTop tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.
Dependable Sample Protection
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- ScrewTop Tubes are compatible with storage down to -196°C
Secure Tracking
- Permanent, unique 2D barcode is laser-etched on the bottom of each tube
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
Superior Storage Format
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
Stringent Quality Control
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
Specifications
Specifications
| Product Type | Screw Top Tube |
| Closure Color | Colorless |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 500 μL |
| Bottom Shape | Conical |
| Material | Polypropylene (Medical Grade) |
| Packaging | 5 Latch Racks of 96 Tubes |
| Well Shape | V-bottom |
| Barcode | Non-proprietary, 12x12 Data-matrix with ECC200 Built-in Error Correction |
| Product Line | Matrix |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.