missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MATRIX Attachment
Attachment design ensures an optimal temperature transfer to guarantee valid results.
£509.00 - £544.00
Specifications
For Use With (Application) | Blood Samples, Pharmaceutical Agents,/DNA/RNA Samples |
---|---|
For Use With (Equipment) | MATRIX Orbital Delta Plus, MATRIX Delta Plus |
Product Code | Brand | Holds | Tube Capacity | No. of Positions | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Tube Capacity | No. of Positions | Price | Quantity & Availability | |||
16218691
|
IKA™
0030000840 |
Reaction Vessels | 0.5 mL | 24 |
£544.00
Each |
In Stock
Log in to see stock. |
|||
16298681
|
IKA™
0030000829 |
Reaction Vessels | 1.5 mL | 24 |
£509.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||
16208691
|
IKA™
0030000834 |
Reaction Vessels | 2.0 mL | 24 |
£509.00
Each |
In Stock
Log in to see stock. |
|||
16278691
|
IKA™
0030000859 |
Reaction Vessels | 5.0 mL | 8 |
£544.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||
16288681
|
IKA™
0030000821 |
Conical Vials | 15 mL | 8 |
£544.00
Each |
Estimated Shipment: 11-04-2025
Log in to see stock. |
|||
16288691
|
IKA™
0030000863 |
Conical Vials | 50 mL | 4 |
£509.00
Each |
In Stock
Log in to see stock. |
|||
Description
- Thermoshakers automatically recognize which attachment is connected to the device via an interface in the locking mechanism
- Attachments can be changed quickly and easily with an ergonomic lever
- As part of IKA's Integrated Safety Concept, the insulating plastic coating of the attachment ensures user safety, as high temperatures are not transferred to the frame
- Suitable for use with MATRIX Orbital Delta Plus, and MATRIX Delta Plus
Specifications
Blood Samples, Pharmaceutical Agents,/DNA/RNA Samples | |
MATRIX Orbital Delta Plus, MATRIX Delta Plus |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title