Learn More
Thermo Scientific™ Matrix™ Blank and Alphanumeric Storage Tubes

Store valuable samples where 2D tracking is not required with high-density blank and alphanumeric storage tubes.
Brand: Thermo Scientific™ 4272
169.44 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Store valuable samples where 2D tracking is not required with high-density Thermo Scientific™ Matrix Blank and Alphanumeric Storage Tubes, offered in manual and automation-friendly racks. Visual identification of samples can be made using the alphanumeric code on the bottom of each tube, and the tubes are compatible with the full line of seals and capping equipment. Ideal for scaling up from microplate or DeepWell™ block sample storage.
Features:
Highest Quality
- Matrix storage tubes are manufactured from medical grade virgin polypropylene
- Tubes are 100% leak tested to ensure sample integrity and security
- Tubes are validated to be free of DNAse, RNAse, endotoxins and cytotoxins
Superior Storage Rack Design
- Unlike traditional storage tubes or blocks, Thermo Scientific Matrix blank and alphanumeric storage tubes are available in our specially designed, stackable, microplate-footprint Latch Racks of 96 tubes for individual sample, access and removal
- Enables multichannel pipette access and eliminates contamination risk with a lid that never touches the bench top when open
- Compatible with automated liquid handling, as the lid can be lifted robotically for high-throughput applications
Clear Designations
- Clearly marked with high contrast printing on the base of each tube, designating their appropriate well location within a rack, for easy identification
- Enhance ease of visual identification with colored SepraSeal capping options or labelling on the side of the tube using the ID Scribe instrument
Capping Options
- Several sealing options available, including the Thermo Scientific Matrix line of CapMats and CapStrips for sealing multiple tubes and the Thermo Scientific Matrix SepraSeal and DuraSeal capping systems for individual tube sealing, access and piercing
- Applied with the Thermo Scientific SuperSealer, sealing is secure and consistent every time
Compatible with:
Capping systems, SepraSeals, Duraseals, SuperSealer, ID Scribe
Recommended for:
Individual sample retrieval; Shipping samples; Storage of DNA, compounds or any other samples

Specifications
Blank Storage Tube | |
Polypropylene | |
Matrix™ | |
0.0253 fl oz. | |
Sterile and PCR Ready |
0.75 mL | |
10 Latch Racks of 96 Tubes | |
Sterile | |
Yes |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1420467 | Certificate of Processing | 10/03/2025 | 4272 |
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Days
79Hours
3Minutes
32Seconds
58
Your input is important to us. Please complete this form to provide feedback related to the content on this product.