missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks

Use these DeepWell™ storage blocks as mother plates when creating compound libraries from automated liquid handling instruments.

Brand:  Thermo Scientific™ 4325

769.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : 50

Additional Details : Weight : 5.77500kg

 View more versions of this product

Product Code. 10611354

  • £1180.00 / Pack of 80
In Stock
to see stock.
Add to basket

Description

Description

When creating compound libraries using automated liquid handling instruments, use Thermo Scientific™ Matrix™ DeepWell™ Storage Blocks as a mother plate. These strong blocks are constructed of polypropylene and are chemically resistant, meeting all standard microplate specifications. The unique chimney well design of the 1mL blcok reduces the risk of cross-contamination between wells during pipetting, while the 2mL block has cut-away sides for easy handling and placement on robotic systems.

Features:

  • Alphanumeric notations simplify the identification of wells
  • Industry-standard footprint ensures compatibility with sealers, stackers and liquid handlers
Specifications

Specifications

Standard
16 x 24
Clear
Polypropylene
384
Square, Conical Bottom (V-well)
80
Constructed of polypropylene; Chemically resistant
80 Pk., 80 Cases
Deepwell Storage Block
240 μL
Non-sterile
80
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers