missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Matrix™ Electronic Pipette Accessories
Optimize electronic pipetters with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks and power supplies.
Brand: Thermo Scientific™ 2092
122.19 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Optimize electronic pipettes with Thermo Scientific™ Matrix™ Electronic Pipette Accessories, which include pipette stands, tube racks, power supplies and other accessories.
Pipetter Stands:
- Single stand: free-standing metal unit holds one Matrix electronic single or multichannel pipetter
- Three-position wall rack: for Matrix electronic single or multichannel pipetter; includes mounting hardware
- Six-position revolving stand: ideal for labs using multiple pipetters; rotates freely to keep your benchtop tidy
Tube Racks:
- Take full advantage of the expandable tip system on a Matrix EXP or Equalizer pipetter
- Two different tube racks are available for simple reformatting from tubes to microplates
- Work with either 12 × 75mm or 13 × 100mm test tubes in an 8×12″ or 5×12″ format
- Microcentrifuge tube rack works with either 0.5 or 1.5mL tubes
Specifications
NiMH | |
Batteries, NiMH Rechargeable | |
Matrix Electronic Pipette |