Learn More
Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes
Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.
£275.00 - £712.00
Specifications
Well Shape | V-bottom |
---|---|
Sterility | Sterile |
Capacity (English) | 0.0338 fl oz. |
Dnase Free | Yes |
Fit for Purpose | Sterile & PCR Ready |
Product Code | Brand | Closure Color | Description | Packaging | Fit for Purpose | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Description | Packaging | Fit for Purpose | Price | Quantity & Availability | ||
11661990
|
Thermo Scientific™
3740RED |
Red | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready |
£327.00
Pack of 480 |
In Stock
Log in to see stock. |
||
11652000
|
Thermo Scientific™
3740YEL |
Yellow | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready |
£337.00
Pack of 480 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
||
11631960
|
Thermo Scientific™
3740BLU |
Blue | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready |
£327.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12811981
|
Thermo Scientific™
3740GRE |
Green | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready |
£327.00
Pack of 480 |
In Stock
Log in to see stock. |
||
11622010
|
Thermo Scientific™
3740WHI |
White | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready |
£337.46
Pack of 480 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
11681980
|
Thermo Scientific™
3740PUR |
Purple | V-Bottom ScrewTop Tubes | Bulk, 480 Tubes | Sterile & PCR Ready |
£337.00
Pack of 480 |
In Stock
Log in to see stock. |
||
10089692
|
Thermo Scientific™
3741 |
Colorless | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£712.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12821991
|
Thermo Scientific™
3741RED |
Red | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£476.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12891981
|
Thermo Scientific™
3741BLU |
Blue | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£476.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12801991
|
Thermo Scientific™
3741GRE |
Green | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£476.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12831991
|
Thermo Scientific™
3741WHI |
White | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£490.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12811991
|
Thermo Scientific™
3741PUR |
Purple | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£580.00
Pack of 480 |
In Stock
Log in to see stock. |
||
10486143
|
Thermo Scientific™
3742 |
n.a. | V-Bottom ScrewTop Tubes, No Caps | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£283.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12336263
|
Thermo Scientific™
3742AMB |
n.a. | 2D tube with no cap | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£275.00
Pack of 4800 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||
12326263
|
Thermo Scientific™
3741AMB |
Red | 2D tube with red cap | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£476.00
Pack of 480 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
10725784
|
Thermo Scientific™
3740 |
Clear | V-Bottom ScrewTop Tubes | Case | Sterile & PCR Ready |
£482.00
Pack of 480 |
In Stock
Log in to see stock. |
||
13426888
|
Thermo Scientific™
3741-WP |
Colorless | V-Bottom ScrewTop Tubes with white patch | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
£545.00
Pack of 480 |
In Stock
Log in to see stock. |
||
12841991
|
Thermo Scientific™
3741YEL |
Yellow | V-Bottom ScrewTop Tubes | 5 Latch Racks of 96 Tubes | Sterile & PCR Ready |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.
- Tubes are constructed of virgin class VI medical grade polypropylene
- ScrewTop caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
- Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
- ScrewTop Tubes are compatible with storage down to -176°C
- Permanent, unique 2D barcode is laser-etched on the bottom of each tube
- 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
- Compatible with our range of VisionMate readers
- ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
- Several capping / decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
- Every 2D barcode is scanned for readability
- Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
- Each tube is leak tested to ensure tube integrity and sample security
- All tubes are supplied free from DNA, RNase, DNase, PCR Inhibitors, endotoxins and cytotoxins
Specifications
V-bottom | |
0.0338 fl oz. | |
Sterile & PCR Ready |
Sterile | |
Yes |