Learn More
Thermo Scientific™ Matrix™ SepraSeal and DuraSeal Capping Systems
Accommodate a range of application and storage requirements. These flexible capping options allow automated piercing, visual identification and sterility preference.
Brand: Thermo Scientific™ 4463YEL
64.90 GBP valid until 2024-12-31
Use promo code "21651" to get your promotional price.
Description
Accommodate a range of application and storage requirements. Thermo Scientific™ Matrix™ SepraSeal and DuraSeal tube sealing solutions complement the innovative line of Thermo Scientific Matrix 2D and non-2D coded storage tubes. Available in a range of formats to allow automated piercing, visual identification and sterility preference to meet your individual storage needs.
- Designed for storage down to -20°C, Matrix SepraSeal mats are available in sterile, non-sterile, solid, or pre-split, and a range of colors for quick visual sample identification
- Solid seals can be removed for sample access with the Thermo Scientific Matrix SepraSeal cap removal tool, or can be pierced once
- For applications involving repetitive sample access, a pre-split Matrix SepraSeal can be pierced by automated liquid handling equipment, requiring very little pressure, while maintaining seal integrity with self-sealing closure
- For applications requiring storage down to -80°C, permanently installed DuraSeals are an ultra-robust SepraSeal option—can also be used for repetitive piercing procedures
- The Matrix DuraSeals Pre-Split V-Shaped design reliably and accurately guides automated liquid handling needles into the same location over multiple piercings—self-sealing design maintains sample integrity and prevents loss during storage
Application Flexibility
- Elastomer ensures sealing performance will not degrade, even after multiple cap piercings
- The Matrix SepraSeal tube sealing solution offers the flexibility of individual tube capping while also providing the ability to apply 96 caps at once
- Supplied in mats of 96 caps each, sealing is secure and consistent every time when applied with the Thermo Scientific SuperSealer
- After the SuperSealer applies the mat, simply pull up the backing sheet to reveal 96 individually sealed tubes—for applications where multiple piercings are required
- The Matrix DuraSeal capping system is available in bulk or pre-installed in a wide array of our storage tubes
Specifications
Matrix™ SepraSeal | |
Mats, Yellow | |
Croygenic Tube Closure |
Yellow | |
10 Mats of 96 Caps/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.