Learn More
Thermo Scientific™ Matrix™ WellMate™ Disposable Tubing Cartridges
Eliminate the need for service or calibration with disposable tubing cartridges. These cartridges dispense everything from sensitive cellular materials to high vapor pressure fluids.
Brand: Thermo Scientific™ 201-30001
1180.58 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 1.37428kg
Description
Eliminate the need for service or calibration with Thermo Scientific™ Matrix™ WellMate™ Disposable Tubing Cartridges. These cartridges dispense everything from sensitive cellular materials to high vapor pressure fluids. They are presterilized and can be easily and quickly replaced.
Features:
- Disposable, irradiated, precalibrated tubing
- Standard-bore nozzle: for volumes above 20 μL, and 6 to 96-well plate filling
- Small-bore nozzle: for lower volume (1.0 μL and above) applications
- Stainless steel, PTFE-coated: for use with viscous fluids, 6 to 384-well dispensing, and low-profile plates
Includes:
5 Cartridges per case
Compatible with:
WellMate base unit
Specifications
Disposable Tubing Cartridge | |
PTFE | |
5/Cs. |
Tubing Cartridges; Standard Bore | |
>20 μL |