missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Description
Matte Finish Nylon Cloth Labels
- Made from nylon cloth
- Available in rectangle and circle shapes
- Matt finish
Specifications
9.53 x 25.4 mm; 9.53 mm dia. | |
White | |
Nylon Cloth | |
Centrifuge, Eppendorf and PCR Tubes, Vials and Tubes, Vial Tops, Conical and Large Tubes | |
Rectangle with Rounded Corners | |
0.165 mm | |
9.53 x 25.40 mm | |
25.40 mm | |
9.53 mm |
Permanent Acrylic | |
Matte | |
Printer Labels | |
1 | |
-40°C to +90°C | |
12.70 mm | |
9.53 mm | |
9.53 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Matte Finish Nylon Cloth Labels >
Spot an opportunity for improvement?Share a Content Correction