missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Max II Binocular Biological Microscope
The binocular version of the Max series with a choice of objectives types.
Brand: Medline Scientific™ 1202.4000M
951.44 GBP valid until 2025-01-17
Use promo code "21645" to get your promotional price.
This item is not returnable.
View return policy
Description
- Binocular optical head, inclined at 45° and 360° rotatable
- Halogen 20W illumination
- Choice of achromatic objectives 4x, 10x, 40x, 100x or planachromatic objectives 4x, 10x, 40x, 100x
- Interpupillary distance adjustment (Siedentopf type) 55 to 75mm
- Cost-effective and are perfect for under and post-graduate teaching laboratories
- Ideally suited to routine, bench-top microscopy work for general purpose slide examinations were prolonged usage is not the norm
- Designed and manufactured to the latest demanding specifications and provide an ergonomic solution
- Compact enough to allow for storage and handling between different locations within a teaching environment
Specifications
Brightfield Abbe - NA 1.25 precentred | |
Binocular, 45° inclined, 360° rotating | |
Max II | |
IL-21/21A | |
Quadruple reversed, revolving with click stop | |
220/240 V |
WF10X/18 mm | |
Halogen Variable 6V/20W/G4 as standard | |
Achromatic | |
Immersion oil, blue filter, dust cover and instruction manual | |
220/240 V 50/60 Hz | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction