missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Max MF Safety Shoes
Keep your shoes on whenever you enter the factory or go through security gates. The metal-free shoe saves you plenty of time over the course of the day. The microfiber top is easily maintained, supports the foot properly and is amazingly soft, supple and comfortable.
£128.00
Specifications
Certifications/Compliance | EN ISO 20345:2011 |
---|---|
Closure Type | Laces |
Color | Black |
Design | Max MF |
Liner Material | Hydro-Tec™ Antibacterial |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15938421
|
Emma Safety Footwear
MM40864739 |
39 | |||||||
15948421
|
Emma Safety Footwear
MM40864740 |
40 | |||||||
15958421
|
Emma Safety Footwear
MM40864741 |
41 | |||||||
15968421
|
Emma Safety Footwear
MM40864742 |
42 | |||||||
15978421
|
Emma Safety Footwear
MM40864743 |
43 | |||||||
15988421
|
Emma Safety Footwear
MM40864744 |
44 | |||||||
15998421
|
Emma Safety Footwear
MM40864745 |
45 | |||||||
15908431
|
Emma Safety Footwear
MM40864746 |
46 | |||||||
15918431
|
Emma Safety Footwear
MM40864747 |
47 | |||||||
Description
- S3-Safety shoe with sole plate for wet work
- Microfber construction
- TPU GripForce™ Easy Twist Outsole
- Metal-free
- Chrome-free lining
- 3M™ Reflective Striping
- ESD certified
- Hydro-Tec™ Sanitized Silver
Specifications
EN ISO 20345:2011 | |
Black | |
Hydro-Tec™ Antibacterial | |
Composite |
Laces | |
Max MF | |
Microfiber |