missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Maxi Pipet Tips

For use with large volume pipets

Brand:  Fisherbrand™

20.93 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.



Code : 50

Additional Details : Weight : 0.46800kg

 View more versions of this product

Product Code. 11648138

  • £45.65 / Pack of 250
In Stock
to see stock.
Add to basket

Description

Description

For use with large volume pipets

  • Designed for use when transferring large sample volume
  • Advanced molding technology ensure tips are straight
  • Alternative option to serological pipets
  • Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications

Specifications

5000 μL
Natural
4.75 in.
Bulk
Eppendorf Research, Jencons Sealpette, Genemate ISC Bio Express
Polypropylene
Non-sterile
Autoclavable
150 mm
Universal, Macro
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers