missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Maxi Pipet Tips
For use with large volume pipets
Brand: Fisherbrand™ 02707467
70.31 GBP valid until 2024-12-31
Use promo code "21920" to get your promotional price.
Description
For use with large volume pipets
- Designed for use when transferring large sample volume
- Advanced molding technology ensure tips are straight
- Alternative option to serological pipets
- Nonsterile; certified by independent laboratory to be RNase, DNase, DNA, and Pyrogen free
Specifications
1 to 5 mL | |
Natural | |
12.9 cm | |
Universal, Macro | |
Polypropylene |
Non-sterile | |
Autoclavable | |
Bulk | |
Fisherbrand Elite, Fisherbrand II, Thermo Scientific |