Learn More
Thermo Scientific™ Maxisafe 2030i Biological Safety Cabinets to EN12469 & DIN12980
For CMR (carcinogenic, mutagenic or toxic to reproduction) compounds. New autonomous safety features for ultimate protection and graphic user interface for ease of operation.
Brand: Thermo Scientific™ 51032715
Description
The Thermo Scientific™ Maxisafe 2030i Cytotoxic Safety Cabinet incorporates SmartFlow Plus, DAVe Plus and Smart UV technologies for ultimate protection and graphical user interface for ease of operation. Each unit has inbuilt Wifi capability and is ready to be connected. Our prefilter system includes a new improved and easy sealing solution. With their triple-filter design, the Maxisafe biosafey cabinet provides 100,000x better filtration efficiency than regular Class II biological safety cabinets.
- GUI Touchscreen Interface,
- LED Interior Illumination
- Cloud Ready Data Output
- Ergonomic Arm Rests (option)
- SmartPort Versatile Access
- SmartFlow Plus Auto Compensation
- 316 Stainless Steel Interior
Specifications
Maxisafe 2030i, 0.9 m, with 200 mm Sash Opening, with Cross Beam UV-C in Side Walls. | |
Stainless Steel (316) | |
Maxisafe 2030i | |
200 mm | |
7 in. GUI | |
H14 HEPA | |
Energy efficient | |
LED | |
7.8 in. | |
50/60 Hz | |
200 Kg | |
230 V |
EN 12469, DIN 12980 | |
Biosafety Cabinet | |
2 Rear Wall | |
39.3 in. | |
0.99995 | |
1000 mm | |
55 W/h | |
2 x Each Side plus Smart Ports | |
870 x 1000 x 1536 mm | |
870 mm | |
220 Kg | |
230 W/h |