missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers
Combine the convenience of a benchtop design with orbital shaking technology in one package with these orbital shakers.
£8953.93 - £12405.00
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 22.7 kg |
Holds | 6 x 2 L Flasks |
Product Type | Shaker |
Load Bearing Capacity (English) | 50 lb. |
Product Code | Brand | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
10519912
|
Thermo Scientific™
SHKE4000-6CE |
Large Incubated High Temperature Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient +10° to 80°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11734948
|
Thermo Scientific™
SHKE4000-1CEPR |
Large Incubated Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm | Ambient +10° to 60°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11751278
|
Thermo Scientific™
SHKE4000-6CEPR |
Large Incubated High Temperature Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient +10° to 80°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10509912
|
Thermo Scientific™
SHKE4000-1CE |
Large Incubated Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm | Ambient +10° to 60°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10031532
|
Thermo Scientific™
SHKE4000-8CE |
Large Incubated and Refrigerated Benchtop Orbital Shaker | 240 V, 50Hz | 15 to 500 rpm, ±1 rpm | Ambient -15° to 60°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11744948
|
Thermo Scientific™
SHKE4000-8CEPR |
Large Incubated and Refrigerated Benchtop Orbital Shaker | 240 V, 50Hz | 15 to 500 rpm, ±1 rpm | Ambient -15° to 60°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers. Versatile, incubated and refrigerated, these shakers are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications. They are spacious chambers in a footprint designed for the benchtop.
MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18 in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.- Triple eccentric drive delivers uniform motion with 0.75 in. (19mm) circular orbit
- Timed or continuous-run modes
- Clear, scratch-resistant lid for sample viewing
- Safety interlock stops platform when lid is opened
- Precisely monitor temperature and control chamber temperature over complete range with ±0.1C accuracy at 37°C with PID temperature controller
- Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Speed control from 40 to 400rpm by rotary dial
- Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
- Easy-to-read LED digital temperature display
- Continuous and timed operation from 1 to 60 min.
- Variable speed control from 15 to 500 rpm
- View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
- Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
- User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
- Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Solid-state DC brushless motor is maintenance free
- Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 32 (81.3) x 22.5 (57.2) x 22 (55.9)
- Models SHKA4000-7, SHKE4000-7: 34 (86.4) x 22.5 (57.2) x 22 (55.9)
- Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 167 (75.8)
- Models SHKA4000-7, SHKE4000-7: 212 (96.2)
- For a complete system, order platforms and clamps (sold separately)
- Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps)
- Plasmid purification
- General mixing
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridizations
Specifications
19 mm | |
6 x 2 L Flasks | |
50 lb. | |
±0.1°C | |
45.7 cm | |
6 |
22.7 kg | |
Shaker | |
CE, cUL, UL | |
18 in. | |
45.7 cm |