Learn More
Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers
Combine incubated and refrigerated temperatures with a small footprint by using these affordably-priced, orbital shakers, ideal for incubating a small number of vessels.
£6440.00 - £6835.00
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 15.9 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Holds | 4 x 1 L Flasks |
Product Type | Shaker |
Product Code | Brand | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
10397903
|
Thermo Scientific™
SHKE4450CC-1CE |
Small Incubated Benchtop Orbital Shaker with cooling coil (required chiller) | 240 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient -5° to 80°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10215762
|
Thermo Scientific™
SHKE4450-1CE |
Small Incubated Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient +5° to 80°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11754988
|
Thermo Scientific™
SHKE4450-1CEPR |
Small Incubated Benchtop Orbital Shaker | 240 V, 50/60 Hz | 15 to 500 rpm, ±1 rpm | Ambient +5° to 80°C |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Combine incubated and refrigerated temperatures with a small footprint by using Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shakers. These versatile shakers are ideal for incubating a small number of vessels and are used for cell culture, solubility studies, extraction procedures, protein expression and many other applications.
Key Features:- Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature
- Chamber holds four 1L flasks
- Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
- Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
- Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Interlock stops platform when lid is opened
Analog Models:
- Speed is controlled by a rotary dial, monitored accurately by a traditional tachometer
- Easy-to-read LED digital temperature display
- Speed: 40-400rpm Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
- Timed: 1 to 60 min. or continuous
Digital Models:
- Three individual LED displays: speed, time and temperature
- Variable speed control from 15 to 500rpm
- Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
- Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from “walking”
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Set point retention retains parameters during power failure and restarts unit automatically after power is restored
- Solid-state DC brushless motor is maintenance-free
Operating Chiller:
- Provides a refrigerated atmosphere
- For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
- Achieve temperature ranges from 20° to 30°C
Ordering Information:
For a complete system, order platforms and clamps (sold separately).
Requires:
Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). All MaxQ 4450 shakers with cooling coil require a chiller sold separately.
Recommended for:
- Cell culture
- Solubility studies
- Extraction procedures
- Plasmid purification
- General mixing
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridizations
- Protein expression in bacteria
Specifications
19 mm | |
15 to 500 rpm, ±1 rpm | |
Shaker | |
CE, cUL, UL | |
±0.1°C | |
27.2 x 14.1 x 15.8 in. (69.1 x 35.8 x 40.1 cm) | |
40.1 cm | |
11 in. | |
28 cm | |
35.8 cm | |
77 lb. | |
Digital | |
4 |
15.9 kg | |
4 x 1 L Flasks | |
35 lb. | |
± 0.1°C | |
50/60 Hz | |
15.8 in. | |
27.2 in. | |
69.1 cm | |
14.1 in. | |
33 cm | |
35 kg | |
DC brushless | |
Continuous or timed operation from 0.1 minute to 999 hours |