missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers

Product Code. 10178348 Shop All Thermo Scientific Products
Click to view available options
Temperature Range (Metric):
Ambient +10° to 80°C
Ambient -15° to 80°C
Electrical Requirements:
240 V, 50 Hz
240 V, 50/60 Hz
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10178348

Brand: Thermo Scientific™ SHKE60008CEPR

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save valuable lab space with stackable shakers. These shakers combine orbital shaking with general purpose incubation for added versatility.

Save valuable lab space with Thermo Scientific™ MaxQ™ 6000 Incubated/Refrigerated Stackable Shakers, which offer sample storage and orbital shaking with intuitive, easy-to-use digital controls. These shakers save space by stacking units two-high on the floor. Use the adapter set (available separately) to tier two 18 x 18 in. platforms to double shaking capacity.

  • Stackable units accept flasks up to 6L
  • Two adjustable-height shelves provide added storage
  • Choose from two temperature ranges to fulfill a variety of molecular biology, protein expression or plasmid purification studies
  • Available in incubated or refrigerated models
  • Precisely monitor and control chamber temperature over complete range with ±0.1°C accuracy at 37°C with PID temperature controller
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Solid-state DC brushless motor, variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 minute to 999 minutes
  • View speed, operating time and temperature simultaneously on three individual LED displays, which help minimize errors in establishing running conditions
  • Displayed time counts up during continuous operation and down during timed runs
  • Visual/audible signals alert user to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
  • Eliminate sudden starts and stops with soft start feature
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Safety interlock stops shaking motion when the door is open
  • Platform motion stops when excess vibration is detected due to an unbalanced load
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • RS-232 interface allows remote monitoring of speed, time and temperature
  • Large viewing window and internal light allow sample visibility, minimizing the need to open the door
  • Door can be hinged from the right or left by the user for convenient placement in the lab
  • 18 × 18″ platform can be dual-tiered inside the chamber to double the shaking capacity
  • Corrosion-resistant stainless-steel chamber accommodates a variety of 18 × 18″ (46 × 46cm) universal and dedicated platforms
  • Durable powder-coated, cold-rolled steel exterior construction
  • Electrical outlet inside chamber provides power for safe operation of shakers, stirrers or rotators

Overall Dimensions

  • Platform dimensions: 18 × 18″ (45.7 × 45.7cm)
  • Overal dimensions L × W × H: 33 × 27 × 40.5″ (83.9 × 69.6 × 102.9cm)

Ordering Information:

For a complete system, order platforms and clamps (sold separately)

Includes:

  • Two adjustable-height perforated stainless-steel shelves.

Requires:

  • Universal Platform (without clamps), or
  • Dedicated Platform (with pre-installed clamps)

Recommended for:

  • Bacterial suspensions
  • Hybridizations
  • Solubility studies
  • Diagnostic test
  • Extraction procedures
  • Washing procedures
  • General mixing
  • Protein expression
  • Staining and destaining
  • Plasmid purification
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 15.9 kg
Speed Range 15 to 500 rpm
Electrical Requirements 240 V, 50 Hz
Voltage 240 V
Temperature Range (Metric) Ambient -15° to 80°C
Wattage 1500 W
Amperage 7 A
Product Type Shaker
Load Bearing Capacity (English) 35 lb.
Certifications/Compliance CE, cUL, UL
Temperature Range (English) −5°F to +140°F
Frequency 50 Hz
Material Stainless Steel Platform
Height (English) 40.5 in.
Height (Metric) 102.9 cm
Length (English) 33 in.
Length (English) Platform 18 in.
Length (Metric) 83.8 cm
Length (Metric) Platform 45.7 cm
Width (English) Interior 27.5 in.
Width (Metric) Interior 69.9 cm
Width (Metric) Platform 45.7 cm
Shipping Weight (English) 430 lb.
Shipping Weight (Metric) 196 kg
Controller Type Digital
Description Small Stackable Incubated/Refrigerated Orbital Shaker
Model MaxQ 6000 Refrigerated and Incubated Stackable Shaker
Motor Type DC brushless
Timer Range Continuous or timed operation from 0.1 minute to 999 hours
Refrigerated Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.