Learn More
Thermo Scientific™ MaxQ™ 7000 Water Bath Orbital Shaker
Combine a controlled water bath temperature and orbital shaking motion with the Thermo Scientific™ MaxQ™ 7000 Water Bath Orbital Shaker.
£7639.41
Specifications
Orbit | 12.7 mm |
---|---|
Load Bearing Capacity (Metric) | 15.9 kg |
Speed Range | 15 to 500 rpm, ±1 rpm |
Temperature Range (Metric) | Ambient +5° to 65°C |
Product Type | Benchtop Incubated Water Bath Orbital Shaker |
Produktcode | Marke | Model | Electrical Requirements | Preis | Menge & Verfügbarkeit | ||||
---|---|---|---|---|---|---|---|---|---|
Produktcode | Marke | Model | Electrical Requirements | Preis | Menge & Verfügbarkeit | ||||
10645093
|
Thermo Scientific™
SHKE7000-1CE |
Water Bath Shaker | 240 V, 50/60 Hz |
£7639.41
Each |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||
Beschreibung
Combine a controlled water bath temperature and orbital shaking motion with the Thermo Scientific™ MaxQ™ 7000 Water Bath Orbital Shaker. These benchtop orbital water bath shakers easily hold large gel trays in an oversized bath chamber and contain an easy-access drain system located in the front of the cabinet. They are ideal for cell culture, solubility studies, extraction procedures, diagnostic tests and many other applications.
Features:- The MaxQ 7000 is easy to drain and disinfect with the front-access drain system and quick disconnect
- Twin baffles minimize splashing and turbulence in the chamber
- Choice of stainless-steel or Plexiglas™ cover minimizes evaporation and heat loss
- Temperature range of 5°C above ambient to 90°C with use of stainless-steel covers
- Monitor and control chamber temperature range with ±0.2°C accuracy at 37°C in flask
- View speed, time and tesmperature simultaneously on three separate displays
- Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hr. operation, even at high speeds
- Easy access drain system with quick disconnect is located in the front of the cabinet for convenience in draining and disinfecting the syste
- Low-level water alarm alerts operator
- Optional cooling coil extends the range of applications to near and below ambient
- Holds 11 × 13 in. platform which must be ordered separately
Analog Model:
- Variable speed control from 40 to 400rpm controlled by a rotary dial monitored accurately by a traditional tachometer
- Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
- Continuous mode or set timer from 1 to 60 min.
Digital Model:
- Speed range: 15 to 500rpm, ±1rpm
- Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
- Visual/audible signals alert to temperature deviations and low water levels; heat turns off if temperature deviates ±1°C of setpoint
- User-adjustable speed calibration can be performed using a digital handheld tachometer
- Unbalanced load sensor stops platform motion when excess vibration is detected; visual/audible alarms signal until condition is corrected
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Solid-state DC brushless motor is maintenance-free
- Retains parameters during power failure and restarts automatically after power is restored
Ordering Information:
For a complete system, order platforms and clamps (sold separately).
Requires:
- Universal Platform (without clamps), or
- Dedicated Platform (with pre-installed clamps)
- Clamps
Recommended for:
- Bacterial suspensions
- Cell culture
- Diagnostic tests
- Extraction procedures
- General mixing
- Hybridization
- Solubility studies
- Staining and destaining
- Washing procedures
Spezifikation
12.7 mm | |
15 to 500 rpm, ±1 rpm | |
Benchtop Incubated Water Bath Orbital Shaker | |
CE, cUL, UL | |
5°C above ambient to 65°C | |
50/60 Hz | |
18 in. | |
25 in. | |
63.5 cm | |
21.5 in. | |
33 cm | |
48.5 kg | |
Incubated Benchtop Water Bath Orbital Shaker | |
DC brushless |
15.9 kg | |
Ambient +5° to 65°C | |
35 lb. | |
41°F to 140°F | |
±0.2°C | |
25 x 21.5 x 18 in. (63.5 x 54.6 x 45.7 cm) | |
45.7 cm | |
11 in. | |
27.9 cm | |
54.6 cm | |
107 lb. | |
Digital | |
Water Bath Shaker | |
1 to 60 min. |