missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 8000 Incubated/Refrigerated Stackable Shakers

Save valuable lab space with these incubated stackable shakers, designed to be stacked two to three high on the floor without sacrificing performance.

Brand:  Thermo Scientific™ SHKE8000-8CEPR

 View more versions of this product

Product Code. 11800780

  • £20681.24 / Each
Estimated Shipment: 01-08-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Save valuable lab space with Thermo Scientific™ MaxQ™ 8000 Incubated Stackable Shakers, designed to be stacked two to three high on the floor without sacrificing performance. These stackable shakers have the durability to run at top speed stacked three-high, contain a HEPA filter that ensures the air inside the chamber remains clean and reduces cross contamination, feature a slide out platform that provides convenient 100% sample access. The stacking kits are included with each unit at no additional cost.

Features:
  • Three times the capacity of a floor shaker in virtually the same footprint
  • Built for both sensitive eukaryotic culture applications—with contamination-reducing HEPA filtration, coved corner design, single-piece chamber and tight temperature uniformity—and for demanding prokaryotic culture applications
  • Rugged construction, wide speed range and no limits on “hard shake” speed, even when stacked three-high

Microprocessor Control/Monitoring System:

  • Run and setpoints displayed simultaneously
  • Tracks total accumulated time on motor and drive systems
  • Audible/visual over- and undertemperature tracking alarms ensure product protection
  • Separate adjustable overtemperature safety alarm with independent probe provides additional backup on heated units
  • Audible/visual, high/low rpm tracking alarms alert to speed deviations
  • Alarms can be silenced temporarily and ring back as a reminder of unresolved alarm conditions
  • Remote alarm contacts for convenient monitoring from another location
  • Nonvolatile memory saves settings during a power outage and automatically restarts the unit after power is restored
  • RS-232 port is standard and permits computer interface and monitoring of time, temperature and speed
  • Controlled acceleration circuitry provides smooth start-up and stopping to eliminate splashing and wetting of flask closures
  • Functions can be calibrated easily through the keypad and sealed control panel

Control Panel:

  • Backlit two-line, 40-character LCD alphanumeric display of actual (run) and setpoint parameters and alarm condition
  • Icons/buttons allow easy programming of set parameters
  • Time: Counts upward, showing total operating hours and minutes for the run
  • Speed: Displays the actual platform speed (rpm) and speed set points
  • Temp C: Displays the actual temperature inside the chamber and temperature set points

Construction:

  • Electronic components and HEPA filter easily accessed from the front during regular maintenance or service
  • Flip-down handle/latch on quick-release base (included) prevents shaker from running if platform is not secured
  • Insulated, fold-down door with slide-out platform provides 100% sample access
  • Wide-view window and xenon light provide high visibility for harvesting
  • Top platform height is under 61″ (154.9cm) when units are stacked three high
  • Heavy-gauge cold-rolled steel exterior
  • Type 304 stainless-steel chamber with coved corners and built-in drain; holds 2L Erlenmeyer flasks, has xenon light with switch
  • Magnetic door gasket for tight seal
  • Stacking kit is included with each shaker at no additional cost

Mechanics

  • Heavy-duty, eccentric drive mechanism allows extended speed ranges from 25 to 400rpm ±1rpm with minimal vibration, even when shakers are stacked three high
  • Durable, dynamically balanced orbital shaker mechanism ensures optimum oxygenation and nutrient mixing, reduced cell clumping, and prevention of splashing and flask wetting
  • Triple counterbalanced mechanism provides optimum handling of full or unbalanced loads, regardless of flask placement
  • Cool-running, brushless, 1/3hp DC motor ensures continuous maintenance-free operation
  • Forced laminar airflow through the HEPA filter provides excellent temperature uniformity, reduces risk of cross-contamination

Ordering Information:

Platform not included. Optional single and double shaker stands and freestanding chart recorder is available.

Includes:

Stacking kit with each shaker.

Requires:

Dedicated or universal slideout shaker platform 29.5 × 18″ (74.9 × 45.7cm), available separately.

Recommended for:

  • Bacterial suspensions
  • Hybridizations
  • Solubility studies
  • Diagnostic test
  • Extraction procedures
  • Washing procedures
  • General mixing
  • Protein expression
  • Staining and destaining
  • Plasmid purification
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25 mm
25 to 400 rpm, ±1 rpm
230 V
12 x 2 L Erlenmeyer Flasks
71 lb.
−23°F to +140°F
±0.15°C
Heavy-gauge Cold-rolled Steel, Stainless Steel (304) Chamber
60.5 cm
33.3 x 56.5 x 25 in. (84.6 x 143.5 x 63.5 cm)
11.8 in.
30 cm
84.6 cm
33.4 in.
84.6 cm
328 kg
Large Stackable Incubated/Refrigerated Orbital Shaker
LED: Time, Speed, Temperature include run and setpoints
12
32 kg
240 V, 50 Hz
5°C to 60°C
Shaker
CE, cUL, UL
±0.15°C (in flask)
50 Hz
23.8 in.
23.8 x 33.4 x 11.8 in. (60.5 x 84.6 x 30 cm)
25 in.
63.5 cm
33.3 in.
56.5 in.
143.5 cm
723 lb.
Digital
MaxQ 8000 Refrigerated and Incubated Stackable Shaker
DC brushless
Continuous or timed from 1 min. up to 199 hr. and 59 min
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.