missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ High Performance Digital Shakers PROMO
Designed for large or heavy loads to maximise the production.
£5834.10 - £6066.44
Specifications
Load Bearing Capacity (Metric) | 2 to 32 kg |
---|---|
Product Type | Open Air Shaker |
Controller Type | Digital |
Model | MaxQ HP416 |
Platform Style | Dedicated platform |
Product Code | Brand | Model | Product Type | Holds | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Product Type | Holds | Includes | Price | Quantity & Availability | ||
15629055
|
Thermo Scientific™
SHKE416GA-1CE |
MaxQ HP416 | Open Air Shaker | 250 to 300 mL | 1 x 300mL dedicated platform, 35 pre-installed clamps |
£6066.44
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||
15639055
|
Thermo Scientific™
SHKE416GB-1CE |
MaxQ HP416 | Open Air Shaker | 1 L | 1L dedicated platform, 12 pre-installed clamps |
£5834.10
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||
Description
- Designed for large or heavy loads to maximise the production
- Increased weight capacity of 32kg, 2kg for heavy loading
- Doubled capacity of 250mL and 2L flasks for high throughput shaking
- Availability for continuous or timed runs for added flexibility
Specifications
2 to 32 kg | |
Digital | |
Dedicated platform |
Open Air Shaker | |
MaxQ HP416 | |
Mid-size |