missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers
Perform shaking applications on 4L and 6L flasks with these incubated and refrigerated console shakers,which feature a foot pedal and large viewing window.
£17467.90 - £19791.21
Specifications
Load Bearing Capacity (Metric) | 32 kg |
---|---|
Speed Range | 25 to 525 rpm, ±1 rpm |
Holds | 4 L, 6 L Flask |
Product Type | Shaker |
Certifications/Compliance | CE, cUL, UL |
Product Code | Brand | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Speed Range | Temperature Range (Metric) | Price | Quantity & Availability | ||
12622785
|
Thermo Scientific™
SHKE436HP |
Incubated Floor-Model Console Orbital Shaker | 230 V, 50/60 Hz | 25 to 525 rpm, ±1 rpm | Ambient +5° to 60°C |
£17467.90
Each |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||
12632785
|
Thermo Scientific™
SHKE481HP |
Incubated/Refrigerated Floor-Model Console Orbital Shaker | 230 V, 50 Hz | 25 to 525 rpm, ±1 rpm | 4°C to 60°C |
£19791.21
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||
Description
Utilize Thermo Scientific™ MaxQ™ HP Incubated and Refrigerated Console Shakers for large 4L and 6L flasks. These shakers feature a foot pedal for hands-free operation for loading of samples and a large viewing window for viewing samples without disturbing the chamber atmosphere.
Features:- Shakers feature HEPA filtration for maximum protection from contamination
- Directed airflow system for optimum temperature uniformity and ideal growth conditions
- Ergonomic design ensures convenient access, and a front drain system makes the chamber easy to clean
Microprocessor Control:
- Operating temperatures: Incubated: 5°C above ambient to 60°C (41°F to 140°F) or Incubated/Refrigerated: 4°C above ambient to 60°C (39.2° to 140°F) in 0.1°C increments with ±0.1°C control
- Displays run and setpoints of temperature, speed and time simultaneously on a 20-character backlit display
- Alphanumeric status messages on cycle status
- Menu-driven programming for quick, easy access to all parameters
- Audible/visual over- and undertemperature tracking and safety alarms ensure product protection
- Audible/visual, high/low rpm tracking alarms alert to speed deviations
Performance:
- Unique HEPA filtration system
- HEPA filter rated a minimum 95% efficient at 0.3μm for entrapment of extraneous airborne particulats
- Laminar airflow across the chamber aids temperature uniformity
- Low-end temperature achieved by filtered, front-to-back refrigeration system airflow
Construction:
- Crevice-free, stainless-steel interior with coved corners for easy cleaning
- Drain system with valve in front of chamber for easy liquid elimination
- Lid opens by hand or by depressing foot pedal for hands-free operation when loading vessels
- Angled sides, lower front, and convenient platform height ensure a comfortable reach into chamber
- Thermal pane window provides a large 2.75 sq. ft. (0.3m2) viewing area
- Access port (back of cabinet wall) for probes, CO2 gassing manifold, or other equipment
- Optional shelf provides additional storage
Ordering Information:
Platform not included.
Specifications
32 kg | |
4 L, 6 L Flask | |
CE, cUL, UL | |
±0.1°C | |
53.6 cm | |
30 x 45 x 40.4 in. (76.2 x 114.3 x 102.6 cm) | |
18.5 in. | |
47 cm | |
29.5 in. | |
74.9 cm | |
34.3 in. | |
87.1 cm | |
665 lb. |
25 to 525 rpm, ±1 rpm | |
Shaker | |
41°F to 140°F, 39.2°F to 140°F | |
21.1 in. | |
21.1 x 34.3 x 18.5 in. (53.6 x 87.1 x 47 cm) | |
40.4 in. | |
102.6 cm | |
30 in. | |
76.2 cm | |
45 in. | |
114.3 cm | |
45.7 cm | |
0% at/below 31°C (87.8°F) |